6-1/2 in. NPT Brass Tub Spout for 46;47, 60 and 63 Series
Monterey™ 6-1/2 in. NPT Brass Tub Spout for 46;47, 60 and 63 Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 28 finishes including 13 PVD finishes
- All brass construction
- 16gpm (60.6 L/min) max flow rate at 60 psi
- For use with StyleTherm, 3-VR, or 2-VR valves
Documents
Specifications
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- 46, 47, 60, 63 Series
- CSA Certified:
- CSA B125.1
- Collection:
- Monterey™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 16 gpm
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Brass
- Proposition 65:
- Warning: This product may contain lead and/or chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm.
- Spout Height:
- 1-13/16 in
- Spout Reach:
- 5-13/16 in
- Width:
- 2-11/16 in