This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

California Faucets

Monterey Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C4602PC
  • Item #9141097
  • Manufacturer Part #4602-PC
4.8 out of 5 Customer Rating
Brand image
California Faucets

Monterey Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C4602PC
  • Item #9141097
  • Manufacturer Part #4602-PC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Monterey
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
3-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Length (in):
3-7/16 in
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
1-9/16 in
Spout Reach:
5-7/16 in
Supply Lines Included:
Yes
WaterSense Labeled:
Yes