DBL ROBE HOOK SN
Morro Bay™ DBL ROBE HOOK SN
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All brass construction
Specifications
- Base Plate Height:
- 1-15/16
- Collection:
- Morro Bay™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-5/8
- Height:
- 1-15/16
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 1-5/8
- Type:
- C77DRHSN
- Width:
- 3-9/16