Multi Function Hand Shower in Polished Nickel
Multi Function Hand Shower in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" MIP inlet
- 3 function handshower: Rain, air, & massage
- Self-cleaning rubber jets
- Brass body
- 4-1/8" diameter, gray face
- Over 28 finishes including 13 PVD finishes
- Replace .FR with desired max flow rate: HS-073.25 for 2.5 gpm
-
Green
Documents
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-1/8 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 9-81/100 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Air, Massage, Rain
- WaterSense Labeled:
- Yes
- Width:
- 4-13/100 in