1/2 in. FPT Connection Pressure Balancing Valve with Stops
This product has been replaced by
Manufacturer Part #PB1-R
1/2 in. FPT Connection Pressure Balancing Valve with Stops
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1-2005
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1-05
- Connection Type:
- FPT
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 5.0 gpm
- IAPMO Listed:
- Yes
- Proposition 65:
- Warning: This product may contain lead and/or chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm.
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve