This product requires certification to purchase.

Polished Nickel Hot Water Dispenser

California Faucets

Poetto Polished Nickel Hot Water Dispenser

  • Fast #
  • Part #C9625K50STPN
  • Item #9130149
  • Manufacturer Part #9625-K50-ST-PN
3.4 out of 5 Customer Rating
Brand image
California Faucets

Poetto Polished Nickel Hot Water Dispenser

  • Fast #
  • Part #C9625K50STPN
  • Item #9130149
  • Manufacturer Part #9625-K50-ST-PN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 28 finishes including 13 PVD finishes
  • All brass construction
  • Insulated to reduce heat to faucet
  • Self-closing handle
  • Max flow rate: 1.8 gpm
  • Not compatible with RO filter units
  • Requires hot water tank 9628SS sold separately
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Poetto
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection:
Compression
Faucet Connection Size:
1/4 in
Faucet Height:
10-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-3/4 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Spout Height:
6-7/8 in
Spout Reach:
4-3/4 in
Spout Type:
Swivel