This product requires certification to purchase.

Soap Dispenser in Matte Black

California Faucets

Poetto® Soap Dispenser in Matte Black

  • Fast #
  • Part #C9631K50MBLK
  • Item #9149119
  • Manufacturer Part #9631-K50-MBLK
4.1 out of 5 Customer Rating
Brand image
California Faucets

Poetto® Soap Dispenser in Matte Black

  • Fast #
  • Part #C9631K50MBLK
  • Item #9149119
  • Manufacturer Part #9631-K50-MBLK
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • All brass construction trim
  • 3-11/16 in overall height
  • 4-1/4 in nozzle projection from center
  • Easy refill from top
  • 12.5 fl-oz capacity bottle
  • 2-9/16 in maximum counter thickness
  • Requires Certification

Documents


Specifications

Capacity:
12.5 oz
Collection:
Poetto®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
3-11/16 in
Installation Type:
Deck Mount
Material:
Brass
Maximum Deck Thickness:
2-9/16 in
Spout Height:
3-1/8 in
Spout Reach:
4-1/4 in
Type:
C9631K50MBLK