This product requires certification to purchase.

Soap Dispenser in Satin Brass

California Faucets

Poetto® Soap Dispenser in Satin Brass

  • Fast #
  • Part #C9631K50SB
  • Item #9149104
  • Manufacturer Part #9631-K50-SB
4.5 out of 5 Customer Rating
Brand image
California Faucets

Poetto® Soap Dispenser in Satin Brass

  • Fast #
  • Part #C9631K50SB
  • Item #9149104
  • Manufacturer Part #9631-K50-SB
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • All brass construction trim
  • 3-11/16 in overall height
  • 4-1/4 in nozzle projection from center
  • Easy refill from top
  • 12.5 fl-oz capacity bottle
  • 2-9/16 in maximum counter thickness
  • Requires Certification

Documents


Specifications

Capacity:
12.5 oz
Collection:
Poetto®
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Height:
3-11/16 in
Installation Type:
Deck Mount
Material:
Brass
Maximum Deck Thickness:
2-9/16 in
Spout Height:
3-1/8 in
Spout Reach:
4-1/4 in
Type:
C9631K50SB