Rincon Bay Double Robe Hook
Rincon Bay™ Rincon Bay Double Robe Hook
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid brass construction
- Adjustable wall mount to allow proper horizontal leveling
Specifications
- Base Plate Height:
- 2-5/16 in
- Collection:
- Rincon Bay™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Depth:
- 2-15/16 in
- Height:
- 2-5/16 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-15/16 in
- Type:
- C45DRHBBU
- Width:
- 2-5/16 in