Wall Mount Toilet Tissue Holder in Satin Bronze - PVD
Rincon Bay™ Wall Mount Toilet Tissue Holder in Satin Bronze - PVD
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid brass construction
- Adjustable wall mount to allow proper horizontal leveling
- Over 30 finishes including 14 PVD finishes
- Reversible holder opening (left or right)
- Can also be locked in for rigid installation
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-5/16 in
- Collection:
- Rincon Bay™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Hardware Included:
- Yes
- Mount Type:
- Wall
- Projection:
- 2-15/16 in