Round Closed Towel Ring in Satin Nickel
Round Closed Towel Ring in Satin Nickel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid brass construction
Specifications
- Base Plate Height:
- 2-3/8 in
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-15/16 in
- Hardware Included:
- Yes
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-15/16 in
- Ring Type:
- Closed
- Shape:
- Round
- Type:
- C65TRSN
- Width:
- 6 in