Shower Kit in Satin Brass
San Elijo Shower Kit in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Kit includes:
- 1x SH-10-37 (wall supply elbow)
- 1x SH-20-37 (wall handshower bracket)
- 1x HS-68 (68" handshower hose)
- Suggested to match series: 37
Specifications
- Application:
- Commercial, Residential
- Collection:
- San Elijo
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Hardware Included:
- Yes
- Height:
- 4 in
- Hose Length:
- 68 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 4 in