Single Function Showerhead in Oil Rubbed Bronze
Single Function Showerhead in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 2" FIP swivel inlet
- 6" diameter
- Self-cleaning rubber jets
- Showerhead max flow rate: 1.8 gpm
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 6 in
- Diameter:
- 6 in
- Faucet Connection Size:
- 2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount, Ceiling Mount
- Height:
- 2 in
- Length:
- 6 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Type:
- CSH162620ORB
- WaterSense Labeled:
- No