Single Handle Floor Mount Tub Filler with Hand Shower in Satin Nickel (Trim Only)
Single Handle Floor Mount Tub Filler with Hand Shower in Satin Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Brass - PVD
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Type:
- C101130X20BBU