Single Handle Pressure Balancing Valve Trim in Carbon
Single Handle Pressure Balancing Valve Trim in Carbon
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Carbon
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Type:
- CTOPB2L39PCB
- Valve Trim Type:
- Pressure Balancing