Single Handle Pull Down Kitchen Faucet in Polished Brass Uncoated
Single Handle Pull Down Kitchen Faucet in Polished Brass Uncoated
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass Uncoated
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Type:
- CK50100STPBU