CCY LFA 1.2 W/SPRD LAV FCT
Steampunk Bay CCY LFA 1.2 W/SPRD LAV FCT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Steampunk Bay
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 5
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-9/16
- Spout Reach:
- 5-3/8
- Spout Type:
- Fixed
- Type:
- C8502ZBFBLK
- WaterSense Labeled:
- Yes