This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Burnished Brass

California Faucets

Steampunk Bay™ Single Handle Monoblock Bathroom Sink Faucet in Burnished Brass

  • Fast #
  • Part #C8609W1BBU
  • Item #10275667
  • Manufacturer Part #8609W-1-BBU
4.9 out of 5 Customer Rating
Brand image
California Faucets

Steampunk Bay™ Single Handle Monoblock Bathroom Sink Faucet in Burnished Brass

  • Fast #
  • Part #C8609W1BBU
  • Item #10275667
  • Manufacturer Part #8609W-1-BBU
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 11-13/16 in overall height
  • 6-3/8 in spout reach (center-to-center)
  • 1.2 gpm water saving aerator
  • 1/4 in turn ceramic disc mixing cartridge (off cold warm hot)
  • Flexible braided hoses for ease of installation
  • 1-1/4 in all brass touch style pop-up drain assembly
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Steampunk Bay™
Color Finish Category:
Brass Tones
Color Finish Name:
Burnished Brass
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
11-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Wheel
Height:
11-13/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
THIS PRODUCT MAY CONTAIN LEAD AND/OR CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Spout Height:
7 in
Spout Reach:
6-3/8 in
Spout Type:
Swivel
WaterSense Labeled:
Yes