Single Handle Monoblock Bathroom Sink Faucet in Polished Brass Uncoated
Steampunk Bay™ Single Handle Monoblock Bathroom Sink Faucet in Polished Brass Uncoated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 11-13/16 in overall height
- 6-3/8 in spout reach (center-to-center)
- 1.2 gpm water saving aerator
- 1/4 in turn ceramic disc mixing cartridge (off cold warm hot)
- Flexible braided hoses for ease of installation
- 1-1/4 in all brass touch style pop-up drain assembly
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Steampunk Bay™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass Uncoated
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Wheel
- Height:
- 11-13/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 7 in
- Spout Reach:
- 6-3/8 in
- Spout Type:
- Swivel
- Type:
- C8609W1PBU
- WaterSense Labeled:
- Yes