This product requires certification to purchase.

STEAMPUNK BAY SINGLE HOLE LAVATORY/PREP/BAR FAUCET WITH WHEEL HANDLE

California Faucets

STEAMPUNK BAY SINGLE HOLE LAVATORY/PREP/BAR FAUCET WITH WHEEL HANDLE

  • Fast #
  • Part #C8609W1SBZ
  • Item #9948990
  • Manufacturer Part #8609W-1-SBZ
3.5 out of 5 Customer Rating
Brand image
California Faucets

STEAMPUNK BAY SINGLE HOLE LAVATORY/PREP/BAR FAUCET WITH WHEEL HANDLE

  • Fast #
  • Part #C8609W1SBZ
  • Item #9948990
  • Manufacturer Part #8609W-1-SBZ
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Bathroom Faucet Type:
Monoblock
Flow Rate:
1.2 gpm
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Holes:
1 Hole