This product requires certification to purchase.

STEAMPUNK BAY 2 GPM SGL FU *X

California Faucets

Steampunk Bay STEAMPUNK BAY 2 GPM SGL FU *X

  • Fast #
  • Part #C85B1520FRG
  • Item #9370171
  • Manufacturer Part #85B.15.20-FRG
4.5 out of 5 Customer Rating
Brand image
California Faucets

Steampunk Bay STEAMPUNK BAY 2 GPM SGL FU *X

  • Fast #
  • Part #C85B1520FRG
  • Item #9370171
  • Manufacturer Part #85B.15.20-FRG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Collection:
Steampunk Bay
Handle Type:
Knob
Number of Handles:
Single Handle
WaterSense Labeled:
Yes