Two Handle Widespread Bathroom Sink Faucet
Steampunk Bay Two Handle Widespread Bathroom Sink Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Widespread
- Collection:
- Steampunk Bay
- Deck Plate Included:
- No
- Drain Included:
- No
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Spout Height:
- 1-19/50 in
- Spout Reach:
- 8-47/50 in
- Spout Type:
- Fixed