2 in. Push On Plastic Brass Shower Drain
StyleDrain® 2 in. Push On Plastic Brass Shower Drain
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Collection:
- StyleDrain®
- Construction:
- Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Brass
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Square
- IAPMO Listed -:
- No
- Length:
- 8-3/8 in
- Outlet Type:
- Push On