This product requires certification to purchase.

3-1/2 x 4-3/8 in. NPSM Brass Drain Grid

California Faucets

StyleDrain® 3-1/2 x 4-3/8 in. NPSM Brass Drain Grid

  • Fast #
  • Part #C9190APC
  • Item #9148684
  • Manufacturer Part #9190-A-PC
4.7 out of 5 Customer Rating
Brand image
California Faucets

StyleDrain® 3-1/2 x 4-3/8 in. NPSM Brass Drain Grid

  • Fast #
  • Part #C9190APC
  • Item #9148684
  • Manufacturer Part #9190-A-PC
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Create "invisible drain" by allowing inlay of tile/stone to drain cover to match surrounding tile/stone
  • Available in 5 finishes, including 4 PVD finishes
  • All brass decorative frame with no visible screws (patent pending)
  • Frame surface is foot friendly with no sharp edges
  • Rigid frame construction - will not dish or bend
  • Square frame design for easy floor design and installation
  • Outlet flow rate 10 gpm (38 lpm) with 1/4" head of water
  • Includes removable debris strainer with inner frame removal tool
  • Compatible with all CF 9190 products as well as Zurn Z415 series drain bodies
  • Requires Certification

Documents


Specifications

Collection:
StyleDrain®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
4-3/8 in
Drain Component Type:
Grate
Drain Type:
Shower Drain
Fits Pipe Size:
3-1/2 in
Material:
Brass
Outlet Type:
NPSM