This product requires certification to purchase.

3 in. Push On Cast Iron Shower Drain in Brass

California Faucets

StyleDrain® 3 in. Push On Cast Iron Shower Drain in Brass

  • Fast #
  • Part #C9177
  • Item #4137709
  • Manufacturer Part #9177
4.8 out of 5 Customer Rating
Brand image
California Faucets

StyleDrain® 3 in. Push On Cast Iron Shower Drain in Brass

  • Fast #
  • Part #C9177
  • Item #4137709
  • Manufacturer Part #9177
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Roseville, MN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Acid resistant coated drain body and collar
  • Requires Certification

Specifications

Adjustable:
No
Collection:
StyleDrain®
Color Finish Category:
Brass Tones
Color Finish Name:
Unfinished
Construction:
Membrane
Drain Base Material:
Cast Iron
Drain Grate Material:
Stainless Steel
Grate Shape:
Square
Outlet Type:
Push On
Proposition 65:
Warning: This product may contain lead and/or chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm.