5-1/4 in. Brass Drain Grid
StyleDrain® 5-1/4 in. Brass Drain Grid
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Over 30 finishes including 14 PVD finishes
- Solid brass decorative grid with no visible surface screws
- Surface is foot friendly with no sharp edges
- Rigid grid construction - will not dish or bend
- Square design for easy floor design and installation
- Drain rough or throat (9177, 9178 or 9178-UG-2) sold separately
Specifications
- ASME:
- ASME A112.18.1
- Collection:
- StyleDrain®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 5-1/4 in
- Drain Component Type:
- Grate
- Drain Type:
- Shower Drain
- IAPMO Listed:
- No
- Length:
- 5-1/4 in
- Material:
- Brass