This product requires certification to purchase.

Cast Iron StyleDrain? Body with 2" No-Hub Outlet

California Faucets

StyleDrain® Cast Iron StyleDrain? Body with 2" No-Hub Outlet

  • Fast #
  • Part #C9179
  • Item #9165949
  • Manufacturer Part #9179
5 out of 5 Customer Rating
Brand image
California Faucets

StyleDrain® Cast Iron StyleDrain? Body with 2" No-Hub Outlet

  • Fast #
  • Part #C9179
  • Item #9165949
  • Manufacturer Part #9179
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Acid resist coated cast iron body with reversible weep-hole membrane collar
  • Outlet connection: 2" no-hub
  • Compatible with Style Drain throat (9178) sold separately
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Collection:
StyleDrain®
Drain Component Type:
Drain Base
Drain Type:
Shower Drain
Fits Pipe Size:
2 in
Height:
3-3/8 in
Length:
9-7/8 in
Material:
Cast Iron
Outlet Type:
No Hub
Strainer Size:
8-7/16 in
Width:
9-7/8 in