This product requires certification to purchase.

1/2 in. NPT Thermostatic Valve

California Faucets

StyleTherm® 1/2 in. NPT Thermostatic Valve

  • Fast #
  • Part #CTHT52D2R
  • Item #9976250
  • Manufacturer Part #THT52D2-R
5 out of 5 Customer Rating
Brand image
California Faucets

StyleTherm® 1/2 in. NPT Thermostatic Valve

  • Fast #
  • Part #CTHT52D2R
  • Item #9976250
  • Manufacturer Part #THT52D2-R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Forged brass construction
  • Max flow rate: 6.8 gpm (25.7 l/m) @ 60 psi - per outlet
  • Max flow rate: 7.4 gpm (28 l/m) @ 60 psi - per outlet
  • Integral service stops with check valves
  • Single-handle temperature mixing
  • Thermostatic anti-scald protection
  • Genuine Vernet® mixing cartridge featuring
  • Polymer construction limits limescale build-up
  • Integrated filter screens
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Built-in Stops:
Yes
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
StyleTherm®
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT
Flow Rate:
7.4 gpm
Height:
6-5/16 in
IAPMO Listed:
No
Length:
5-5/16 in
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Pressure - Maximum:
60 psi
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Thermostatic Valve
WaterSense Labeled:
No
Width:
5-1/2 in