1/2 in. FIP Thermostatic Valve
StyleTherm® 1/2 in. FIP Thermostatic Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1 2005
- Cartridge Type:
- Ceramic Disc
- Collection:
- StyleTherm®
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Flow Rate:
- 7.25 gpm
- IAPMO Listed:
- Yes
- Material:
- Brass
- Number of Handles:
- Single Handle
- Proposition 65:
- Warning: This product may contain lead and/or chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm.
- Valve Size:
- 1/2 in