Three Handle Volume Control Valve Trim in Polished Brass Uncoated
StyleTherm® Three Handle Volume Control Valve Trim in Polished Brass Uncoated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 100 Deg F safety stop button with manual override
- Dual integral volume controls
- 7-1/4 in round faceplate
- Engraved brass temperature ring
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- Collection:
- StyleTherm®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass Uncoated
- Diameter:
- 7-1/4 in
- Escutcheon Height:
- 7-1/4 in
- Escutcheon Width:
- 7-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-1/4 in
- Number of Handles:
- Three Handle
- Trim Only:
- Yes
- Type:
- CTOTH2LC1PBU
- Valve Trim Type:
- Volume Control
- Width:
- 7-1/4 in