STYLETHERM TRIM ONLY WITH SINGLE VOLUME CONTROL
STYLETHERM TRIM ONLY WITH SINGLE VOLUME CONTROL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/4turn ceramic disc cartridge
- Use with 1/2" NPT nipple
- 1/2" FIP - inlet
- 3/8" OD compression - outlet
Documents
Specifications
- ASME:
- A112.18.1
- CSA Certified:
- B125.1
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Length:
- 2-4/25
- Product Type:
- Valve Trim
- Proposition 65:
- This product may contain Lead and/or chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm.
- Type:
- CTOTHC1L34MIDXPC
- Valve Body Material:
- Brass