Three Handle Volume Control Valve Trim in Antique Brass Flat
Three Handle Volume Control Valve Trim in Antique Brass Flat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass Flat
- Number of Handles:
- Three Handle
- Product Type:
- Valve Trim
- Type:
- CTOTHC2L53KABF
- Valve Trim Type:
- Volume Control