24 in. Towel Bar in Polished Chrome
Tiburon 24 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tiburon
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-7/8 in
- Height:
- 2-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Mount Type:
- Wall
- Projection:
- 4-7/8 in
- Proposition 65:
- Warning: This product may contain lead and/or chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm.