This product requires certification to purchase.

24 in. Towel Bar in Satin Nickel

California Faucets

Tiburon 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #C6524SN
  • Item #9143601
  • Manufacturer Part #65-24-SN
3.1 out of 5 Customer Rating
Brand image
California Faucets

Tiburon 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #C6524SN
  • Item #9143601
  • Manufacturer Part #65-24-SN
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solid brass construction
  • Includes all mounting hardware
  • Over 30 finishes including 15 PVD finishes
  • Requires Certification

Specifications

Base Plate Height:
2-3/8
Collection:
Tiburon
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Hardware Included:
Yes
Height:
2-3/8
Length:
24
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Projection:
2-15/16
Width:
24