This product requires certification to purchase.

Double Cross Handle Wall Mount Vessel in Polished Chrome

California Faucets

Tiburon Double Cross Handle Wall Mount Vessel in Polished Chrome

  • Fast #
  • Part #CTOV65029CP
  • Item #4520900
  • Manufacturer Part #TO-V6502-9
5 out of 5 Customer Rating
Brand image
California Faucets

Tiburon Double Cross Handle Wall Mount Vessel in Polished Chrome

  • Fast #
  • Part #CTOV65029CP
  • Item #4520900
  • Manufacturer Part #TO-V6502-9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Pedestal sold separately
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
Collection:
Tiburon
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Type:
Cross
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Spout Reach:
8-1/2 in
Trim Only:
Yes
WaterSense Labeled:
No