Two Handle Wall Mount Bathroom Sink Faucet in Burnished Brass
Tiburon™ Two Handle Wall Mount Bathroom Sink Faucet in Burnished Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Over 28 finishes including 13 PVD finishes
- All brass construction. 1.2 gpm (4.5 l/min) max flow rate. Rough valve (VL-R) sold separately. All brass construction. 1.2 gpm (4.5 l/min) max flow rate. Rough valve (VL-R) sold separately
- 1.2 gpm (4.5 l/min) max flow rate
- Rough valve (VL-R) sold separately
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Tiburon™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-13/16 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes