This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

California Faucets

Tiburon Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #C6502SN
  • Item #4489637
  • Manufacturer Part #6502-SN
5 out of 5 Customer Rating
Brand image
California Faucets

Tiburon Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #C6502SN
  • Item #4489637
  • Manufacturer Part #6502-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Tiburon
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
24 in
Faucet Center Size:
6 in
Faucet Height:
2-3/4 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
Height:
93-3/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
Warning: This product may contain lead and/or chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm.
Spout Height:
5-1/4 in
Spout Reach:
6 in
Trim Only:
No
WaterSense Labeled:
No
Width:
14-22/25 in