Two Handle Volume Control Valve Trim in Satin Nickel
Two Handle Volume Control Valve Trim in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Type:
- CTOTH1L61SN
- Valve Trim Type:
- Volume Control