This product requires certification to purchase.

Wall Mount Pot Filler in Polished Brass Uncoated

California Faucets

Wall Mount Pot Filler in Polished Brass Uncoated

  • Fast #
  • Part #CK1020161PBU
  • Item #10676412
  • Manufacturer Part #K10-201-61-PBU
3.2 out of 5 Customer Rating
Brand image
California Faucets

Wall Mount Pot Filler in Polished Brass Uncoated

  • Fast #
  • Part #CK1020161PBU
  • Item #10676412
  • Manufacturer Part #K10-201-61-PBU
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass Uncoated
Faucet Mount:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Type:
CK1020161PBU