2-1/4 x 4 in. Bathroom Sink Drain in Satin Nickel
ZeroDrain® 2-1/4 x 4 in. Bathroom Sink Drain in Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stopper is flush with flange in open position
- Easy installation and maintenance of stopper
- For use on sinks with overflow or less overflow
- Fully polished and finished for exposed installations
- Connection: 1-1/4" x 4" tailpiece (7" version, 9069, sold separately)
- US patented design no. D817,463
- All brass construction
- Over 30 finishes including 15 PVD finishes
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- ZeroDrain®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Grid Drain Material:
- Brass
- Product Type:
- Lavatory Drain
- Strainer Diameter:
- 2-1/4
- Tailpiece Length:
- 4