This product requires certification to purchase.

4 in. Bathroom Sink Drain in Polished Chrome

California Faucets

ZeroDrain® 4 in. Bathroom Sink Drain in Polished Chrome

  • Fast #
  • Part #C9050ZBPC
  • Item #9127761
  • Manufacturer Part #9050ZB-PC
4 out of 5 Customer Rating
Brand image
California Faucets

ZeroDrain® 4 in. Bathroom Sink Drain in Polished Chrome

  • Fast #
  • Part #C9050ZBPC
  • Item #9127761
  • Manufacturer Part #9050ZB-PC
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Stopper is flush with flange in open position
  • Easy installation and maintenance of stopper
  • For use on sinks with overflow or less overflow
  • Polished and finished upper flange and stopper only
  • Connection: 1-1/4" x 4" tailpiece (7" version, 9069, sold separately)
  • US patented design No. D817,463
  • All brass construction
  • Over 30 finishes including 15 PVD finishes
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
ZeroDrain®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Opening:
2-1/4
Grid Drain Material:
Brass
Product Type:
Push & Seal Drain Assembly
Tailpiece Length:
4
Tailpiece Style:
Straight