1-1/2 x 1 in. Nylon Bushing
1-1/2 x 1 in. Nylon Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No