This product requires certification to purchase.

1-1/4 in. Stainless Steel Pipe Link

Calpico

1-1/4 in. Stainless Steel Pipe Link

  • Fast #
  • Part #C31CSLSS
  • Item #3521179
  • Manufacturer Part #31CSLSS
4.5 out of 5 Customer Rating
Brand image
Calpico

1-1/4 in. Stainless Steel Pipe Link

  • Fast #
  • Part #C31CSLSS
  • Item #3521179
  • Manufacturer Part #31CSLSS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
1-1/4 in
Fitting Type:
Pipe Link
IAPMO Listed:
No
Material:
Stainless Steel