2-1/2 x 2-1/2 in. 150# Dielectric Flat Face Flange Insulation Kit
2-1/2 x 2-1/2 in. 150# Dielectric Flat Face Flange Insulation Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Insulation Kit
- Pressure Class:
- 150#
- UL Listed:
- No