Call for Pricing
Call for Pricing
This product requires certification to purchase.

2 x 1 in. Nylon Bushing

Calpico

2 x 1 in. Nylon Bushing

Brand image
Calpico

2 x 1 in. Nylon Bushing

  • Fast #
  • Part #NIBKG
  • Item #4063570
  • Manufacturer Part #NIBKG
4.2 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1 in
Fitting Sizes:
2 in x 1 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No



Ferguson Loader Loading animation for Ferguson.com