This product requires certification to purchase.

3/4 x 1 in. Nylon Bushing

Calpico

3/4 x 1 in. Nylon Bushing

  • Fast #
  • Part #NIBFG
  • Item #1274391
  • Manufacturer Part #NIBFG
3.4 out of 5 Customer Rating
Brand image
Calpico

3/4 x 1 in. Nylon Bushing

  • Fast #
  • Part #NIBFG
  • Item #1274391
  • Manufacturer Part #NIBFG
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No