4 in. Copper Pipe Sleeve
4 in. Copper Pipe Sleeve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 4 in
- Material:
- Copper
- Product Type:
- Sleeve