CALVIN 25.25 INCH WIDE TWO PIECE ALUMINUM FRAMED FABRIC OUTDOOR CHAIR SET
CALVIN 25.25 INCH WIDE TWO PIECE ALUMINUM FRAMED FABRIC OUTDOOR CHAIR SET
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Sturdy rust-resistant aluminum frame
- Long-lasting resin wicker seat, arms, and back
- Foam cushion contains three layers for extended comfort
- Up to 500 hours rated UV resistant fabric
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 30-1/4 in
- Height:
- 31-1/4 in
- Length:
- 25-1/4 in
- Material:
- Acrylic, Aluminum, Wicker
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- R9703GRY
- UPC:
- 752370970321
- Width:
- 25-1/4 in