This product requires certification to purchase.

1-1/2 in. CC x Compression Corporation Stop

Cambridge Brass

1-1/2 in. CC x Compression Corporation Stop

  • Fast #
  • Part #C301NLA6H6
  • Item #1824205
  • Manufacturer Part #301NL-A6H6
4.9 out of 5 Customer Rating
Brand image
Cambridge Brass

1-1/2 in. CC x Compression Corporation Stop

  • Fast #
  • Part #C301NLA6H6
  • Item #1824205
  • Manufacturer Part #301NL-A6H6
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
CC
End Connection 2:
Compression
End Connections:
CC x Compression
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of CALIFORNIA to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
Valve Size:
1-1/2 in