1-1/4 x 1-1/4 in. Compression Brass Ball Valve Curb Stop
1-1/4 x 1-1/4 in. Compression Brass Ball Valve Curb Stop
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-8, ANSI 372
- ASTM:
- ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Inlet Service Size:
- 1-1/4
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61-8, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 1-1/4
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of CALIFORNIA to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov